missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Quick-Disconnect Valved Coupling Insert
Quick-disconnect fitting with simple push-to-connect interface for your rigid tubing
£22.80 - £23.80
Specifications
Type | Quick-Disconnect Valved Coupling Insert |
---|---|
Color | White |
Temperature (English) Max. | 180°F |
Temperature (Metric) Max | 82°C |
Port Type | Quick-Disconnect x Push-to-Connect |
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
15447103
|
Cole-Parmer™
31304-30 |
4.6 cm |
£22.80
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
11745358
|
Cole-Parmer™
31304-32 |
4.98 cm |
£23.80
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
Description
- Plug insert into body to connect fitting.
- Fitting halves lock in place immediately.
- To disconnect fitting halves, simply press the thumb latch on the coupling body.
- spring-operated valve in each fitting half seals the flow path.
- Straight-through fittings without shutoff valves are also available.
- All fitting bodies have 316 stainless steel springs and latches.
Specifications
Quick-Disconnect Valved Coupling Insert | |
180°F | |
Quick-Disconnect x Push-to-Connect | |
Acetal |
White | |
82°C | |
Autoclave or Ethylene Oxide (ETO) | |
120 psi |