missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Twin Tube™ Coupling Body
Click to view available options
Thread Size:
1/8 in.
Unit Size:
Each
Description
- Twin Tube™ series: With two lines in one fitting, you can connect or disconnect with the push of a button
- Each line is capable of independently handling anything from vacuum to 120psi
- oupling allows rotation of both tubing lines to prevent kinking.
- Available with hose barb connections only
- Sixtube™ series: With a single connector, control six different lines
- Efficient thumblatch design allows quick disconnecting with optional shutoff
Specifications
Specifications
| Type | Coupling Body, Two-Line |
| Thread Size | 1/8 in. |
| Port Type | Quick-Disconnect |
| Description | Quick-Disconnect x Barb Connection |
| Material | ABS Plastic |
| Pressure | 120 psi |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction