missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pal International™ CPE Fabric Overshoes
Made from high quality embossed polyethylene providing strength and grip on slippery floors. Pal International™ CPE Overshoes are elasticised at the ankle ensuring a good fit and offering protection for floors and footwear in a range of industries.
Brand: Pal International™ R21533AX
This item is not returnable.
View return policy
Description
- Constructed of high-quality embossed polyethylene providing strength and grip
- Large 35.6cm (14 in.) size and elasticized ankle ensure a good fit on most feet
- Suitable for protecting floors and footwear and ensuring environmental hygiene in a range of industries
- Come in 3 colors (red, white or blue) to support color-coded hygiene workwear
- High-volume packs dispense 2,000 pairs
Specifications
Red | |
14 in. | |
Chlorinated Polyethylene | |
Smooth sole | |
CPE Overshoes |
Protecting floors and footwear | |
35.56 cm | |
Universal | |
CPE |