missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ CR100 PC™ Cleanroom Tape—Purple
Processed for applications in and around cleanrooms
£20.02
Specifications
Certifications/Compliance | PPP-T-66E, CID A-A 1689A |
---|---|
Color | Purple |
Finish | Matte |
Format | Tape |
Material | Vinyl, Synthetic Rubber |
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
12833672
|
Micronova™
CR100PC-2PU |
2 in. | |||||||
Description
- Made of vinyl with synthetic rubber adhesive that ensures clean peel from wafer cartridges and most cleanroom work surfaces
- Tapes and seals curved and irregular surfaces
- Matte finish can be written on with cleanroom pen
- Individually packaged in polyethylene bag
Order Info
Available in red, yellow, white, black, brown, dark blue, dark green, light blue, light green, orange, purple, and transparent in 36 yd. long (33m) rolls. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here.
Specifications
PPP-T-66E, CID A-A 1689A | |
Matte | |
Vinyl, Synthetic Rubber | |
Non-sterile | |
1 Ea. | |
33 m |
Purple | |
Tape | |
Cleanroom Tape | |
Sealing, color coding, labeling, batching | |
36 yd. |