missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Code Corporation™ CR1100 Barcode Scanner
Automate your operations with the CR1100. With industrial-grade durability and consumer-grade functionality, you get a seamless experience with every scan.
£414.37 - £457.63
Specifications
Display Type | None Included |
---|---|
Power Supply | USB |
Type | Barcode Scanner |
Supported Barcode Types | BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, MSI Plessey, Matrix 2 of 5, NEC 2 of 5, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC / EAN / JAN, PharmacodeCodablock F, Code 49, GS1 Composite (CC-A/CC-B/CC-C), MicroPDF, PDF417Aztec Code, Data Matrix, Data Matrix Rectangular Ext'n, GoCode&trade, (prorietary--add'l license req'd), Grid Matrix, HanXin Code, Micro QR Code, QR Code, QR Model 1Australian Post, Canada Post, Itelligent Mail, Japan Post, KIX Code, Korea Post, Planet, Post-Net, UK Royal Mail, UPU ID-tags |
Data Transfer Method | USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port), RS232 |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17930002
|
Code Corporation™
176693 |
CR1100 Reader, a Stand and 1.80 m USB Cable |
£457.63
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17910012
|
Code Corporation™
176692 |
CR1100 Reader and 1.8 m USB Cable |
£414.37
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Automate your operations with the CR1100.
- With industrial-grade durability and consumer-grade functionality, you get a seamless experience with every scan.
- Read more types of barcodes with patented dual-field optics.
- Get extra protection to seal out dust and moisture with an IP54 rating.
- Lightweight and compact with rugged design.
- Is customisable for workflow needs with visual, audible and haptic indicators.
- Features a powerful JavaScript platform for complete device control.
Specifications
None Included | |
Barcode Scanner | |
USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port), RS232 | |
1.2 in. | |
2.1 in. | |
2.7 in. | |
RS232, USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port) | |
CE, Europe: CE-RoHS | |
USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port), RS232 | |
JavaScript |
USB | |
BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, MSI Plessey, Matrix 2 of 5, NEC 2 of 5, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC / EAN / JAN, PharmacodeCodablock F, Code 49, GS1 Composite (CC-A/CC-B/CC-C), MicroPDF, PDF417Aztec Code, Data Matrix, Data Matrix Rectangular Ext'n, GoCode&trade, (prorietary--add'l license req'd), Grid Matrix, HanXin Code, Micro QR Code, QR Code, QR Model 1Australian Post, Canada Post, Itelligent Mail, Japan Post, KIX Code, Korea Post, Planet, Post-Net, UK Royal Mail, UPU ID-tags | |
30 mm | |
53 mm | |
68 mm | |
54 g | |
0.26 lb. | |
Asset Tracking, General Identification Healthcare, Laboratory, Manufacturing, Pharmaceutical | |
2 Years |