missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Crawler ALU 34555 Shoes
ESD dissipative shoe is Sanitized™ treated. In cludes TPU sole with extremly high slip resistance.
£84.55 - £92.45
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 SB A, E, FO SRC |
---|---|
Color | White |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15533764
|
Abeba™
34555/41 |
41 |
£89.72
1 pair |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
15563764
|
Abeba™
34555/43 |
43 |
£92.45
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
15553824
|
Abeba™
34555/44 |
44 |
£89.72
1 pair |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
15573824
|
Abeba™
34555/46 |
46 |
£89.72
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15553844
|
Abeba™
34555/47 |
47 |
£89.72
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15573844
|
Abeba™
34555/48 |
48 |
£89.72
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15553764
|
Abeba™
34555/42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15523754
|
Abeba™
34555/37 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15543754
|
Abeba™
34555/38 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15563824
|
Abeba™
34555/45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15563754
|
Abeba™
34555/39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15573754
|
Abeba™
34555/40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15573744
|
Abeba™
34555/36 |
36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- CE EN ISO 20345:2011 SB A, E, FO SRC
- Microfiber
- White
- Aluminum toe cap
- Foamed PU midsole
- Slip resistance TPU outsole sole
- Replaceable acc Wave insole (article no. 3579)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap non-foldable, adjustable
- Breathable lining with Silver ions
- Instep area adjustable, with elastic band
- velcro fastening
- Scratch-resistant coating in toe area
Specifications
CE EN ISO 20345:2011 SB A, E, FO SRC | |
Microfiber | |
Polyurethane | |
Aluminum |
White | |
Slip-resistant | |
34555 |