missing translation for 'onlineSavingsMsg'
Learn More

JG Finneran Associates™ Crimp Caps

Use these caps with standard 11mm chromatography vials. JG Finneran™ Crimp Caps feature an open top for filling and retrieving samples with a syringe.

£180.00 - £1610.00

Specifications

Quantity 1000 Pk.
Type Crimp Cap
View More Specs

Products 11
Product Code Brand Color Closure Size Material Price Quantity & Availability  
Product Code Brand Color Closure Size Material Price Quantity & Availability  
10055600
View Documents
JG Finneran Associates™
5110-11
Silver 11 mm PTFE, Aluminum
£180.00
Pack of 1000
Estimated Shipment: 21-01-2025
to see stock.
Add to basket
 
10701242
View Documents
JG Finneran Associates™
5110-20
Silver 20 mm PTFE, Aluminum
£354.00
Pack of 1000
Estimated Shipment: 20-01-2025
to see stock.
Add to basket
 
10401021
View Documents
JG Finneran Associates™
5140-11
Red, Silver 11 mm PTFE, Rubber, Aluminum
£451.00
Pack of 1000
Estimated Shipment: 09-12-2024
to see stock.
Add to basket
 
12432940
View Documents
JG Finneran Associates™
5140-11B
Red, Blue 11 mm PTFE, Rubber, Aluminum
£497.00
Pack of 1000
Estimated Shipment: 13-12-2024
to see stock.
Add to basket
 
12442940
View Documents
JG Finneran Associates™
5140-11G
Red, Green 11 mm PTFE, Rubber, Aluminum
£220.00
Pack of 1000
Estimated Shipment: 20-01-2025
to see stock.
Add to basket
 
12452940
View Documents
JG Finneran Associates™
5140-11R
Red 11 mm PTFE, Rubber, Aluminum
£220.00
Pack of 1000
Estimated Shipment: 20-01-2025
to see stock.
Add to basket
 
12492940
View Documents
JG Finneran Associates™
5150-11
Silver 11 mm PTFE, Silicone, Aluminum
£364.00
Pack of 1000
Estimated Shipment: 20-01-2025
to see stock.
Add to basket
 
12462940
View Documents
JG Finneran Associates™
5140-11Y
Red, Yellow 11 mm PTFE, Rubber, Aluminum
£220.00
Pack of 1000
Estimated Shipment: 10-12-2024
to see stock.
Add to basket
 
10117220
View Documents
JG Finneran Associates™
5150-20
Silver 20 mm PTFE, Silicone, Aluminum
£1610.00
Pack of 1000
Estimated Shipment: 06-12-2024
to see stock.
Add to basket
 
10380951
View Documents
JG Finneran Associates™
5540-11
Red, Clear 11 mm PTFE, Rubber, Poly
£516.00
Pack of 1000
Estimated Shipment: 20-01-2025
to see stock.
Add to basket
 
10432741
View Documents
JG Finneran Associates™
5550-11
Clear 11 mm PTFE, Silicone, Poly
£519.00
Pack of 1000
Estimated Shipment: 20-01-2025
to see stock.
Add to basket
 
Description

Description

  • Made of the highest quality aluminum
  • With PTFE seal
  • Seals are available in a variety of colors for easy sample identification
Specifications

Specifications

1000 Pk.
Crimp Cap
Videos
SDS
Documents

Documents

Product Certifications