missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Magnetic Stir Bar, Cross-shaped
Use with containers, vessel, stirrers, and stirring hot plates. Fisherbrand™ PTFE Magnetic Stir Bar, Cross-shaped, offer improved stirring action.
£21.41 - £31.60
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Shape | Cross |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
16245791
|
Fisherbrand™
|
20 x 20 x 8mm |
£21.41
Pack of 10 |
In Stock
Log in to see stock. |
|||||
16265791
|
Fisherbrand™
|
30 x 30 x 10mm |
£31.60
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- Stable, general-purpose magnetic stirrer
- Provides a deep, quiet vortex even at relatively high speeds
- Autoclavable
Specifications
Yes | |
White | |
Cross |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates |