missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Crimp Top Vial

Crimp top vials are the product of choice for many routine high performance liquid chromatography (HPLC) and gas chromatography (GC) applications.

£8.30 - £14.90

Specifications

Diameter (Metric) Outer 11.6 mm
Material Borosilicate Glass (5.1)
Volume (Metric) 1.5 mL
For Use With (Application) High Performance Liquid Chromatography (HPLC), Gas Chromatography (GC)
Autoclavable Autoclavable
View More Specs

Products 4
Product Code Brand Color Marking Spot Price Quantity & Availability  
Product Code Brand Color Marking Spot Price Quantity & Availability  
16686822
View Documents Promotion Details
DWK Life Sciences
225600
Clear No
£8.30
Pack of 100
Estimated Shipment: 01-04-2025
to see stock.
Add to basket
 
16696822
View Documents
DWK Life Sciences
225601
Amber No
£11.05
Pack of 100
Estimated Shipment: 28-03-2025
to see stock.
Add to basket
 
16606832
View Documents Promotion Details
DWK Life Sciences
225602
Clear Yes
£10.00
Pack of 100
Estimated Shipment: 28-03-2025
to see stock.
Add to basket
 
16616832
View Documents Promotion Details
DWK Life Sciences
225603
Amber Yes
£14.90
Pack of 100
Estimated Shipment: 09-04-2025
to see stock.
Add to basket
 
Description

Description

Chromatography vials can be distinguished based on size and finish (thread, crimp, snap). They come in clear and amber glass and with or without writing patch. The most common vial sizes for liquid chromatography vials are 12 x 32 mm as well as 15 x 45 mm. Depending on the resource, 12 x 32 mm vials will also be described as 1.5 mL, 1.8 mL or 2.0 mL vials.

  • Crimp top vials provide an excellent seal for long term sample storage and analyses involving high volatile solvents
  • 40% larger opening improves sample accessibility and reduces the risk of autosampler needle damage
  • Packed in re-closable, tamper-proof evident PP-boxes for protection against contamination during transportation and storage
  • Optional white ceramic writing patch and fill marks for easy labeling
Specifications

Specifications

11.6 mm
1.5 mL
Autoclavable
100
ND11
Borosilicate Glass (5.1)
High Performance Liquid Chromatography (HPLC), Gas Chromatography (GC)
32 mm
0.9 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Crimp Top Vial

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.