missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ UltraGrip™ Boot Covers with Ankle Ties
Click to view available options
Size:
Medium
Universal
X-Large
Thread Color:
Black
White
Yellow
Description
- Sole material is also clean, durable and strong enough to stand up to even the most abrasive floor surfaces
- Proprietary Microbreathe™ material is used for the upper portion of the boot cover
- Microbreathe is a soft, strong, and flexible material with a high vapor transmission rate for all day comfort
- It also provides excellent barrier protection and particle holdout and is the preferred choice for Controlled Environments
- High top boot covers fit over the calf with an elastic top to provide a comfortable fit to prevent the boot cover from sliding down
- With ankle ties to secure the boot
- High performance anti-skid sole with serged seams
Specifications
Specifications
Size | Medium |
Material | Polypropylene |
Latex Free | Yes |
Color | White |
Sterility | Non-sterile |
Closure Type | Elastic Top with Ankle Ties |
Sole Type | Anti-skid |
Seam Type | Serged |
Thread Color | Yellow |
Packaging Quantity | 100 Pairs/Cs. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'