missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Cross Shape Stirring Bars, 16.5 mm
The cross shape of these stirring bars ensures faster, more thorough mixing than traditional, cylindrical stirring bars.
Brand: Heidolph™
Additional Details : Weight : 0.06000kg
Description
- Higher turbulence and shearing force than cylindrical bars
- Ideal for quickest possible mixing (e.g. for liquid transfer, titration)
- Maximum Stirring Capacity (H2O): 25 to 50 mL
Spezifikation
16.5 mm | |
Mixing Liquids | |
Beakers and Flat Bottom Vessels |
0.65 in. | |
20 Bars | |
Cross |