missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Magnetic Stir Bar, Cross-shaped

Use with containers, vessel, stirrers, and stirring hot plates. The PTFE-coated magnet stirrers are stable for many general purpose applications. The bars are cross-shaped for improved stirring action.

Brand:  Fisherbrand™

Additional Details : Weight : 0.01400kg

Product Code. 16285791

  • £38.49 / Pack of 5
In Stock
to see stock.
Add to basket

Description

Description

  • Stable, general-purpose magnetic stirrer
  • Provides a deep, quiet vortex even at relatively high speeds
  • Autoclavable
Specifications

Specifications

2 in.
50 x 50 x 15mm
White
1 in.
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Cross
PTFE encapsulated Alnico V magnet core
15mm
2/Pk.
50mm
Yes
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers