missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Crusader Flex™ 42-474 Series Heavy Duty Nitrile Gloves
missing translation for 'orderingAttributeHoverText'
Size:
8
Description
- Provides high resistance to cuts, minor injuries and abrasion
- Enhances grip on dry and oily surfaces
- Comfortable and flexible: sweat absorbent non-woven felt inner
Specifications
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2003 , EN 407:2004 |
Description | Construction: Cut and sewn |
Color | Gray |
Material | Nitrile |
Product Type | Heavy-duty Nitrile Gloves |
Size | 8 |
Temperature (Metric) Max | 180°C |
Liner Material | Polyester Non-woven polyester Cotton |
Packaging Type | 12 pairs in bag, 6 bags in carton |
Resistant To | Cuts, minor injuries and abrasion |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction