missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ CRVpro™ Direct Drive Rotary Vane Vacuum Pump
Shop All Welch Ilmvac Products
Click to view available options
Model:
CRVpro 16
CRVpro 24
CRVpro 30
CRVpro 4
CRVpro 6
CRVpro 8
Air Displacement:
10.7 CFM, 305 L/min.
15.3 CFM, 436 L/min.
18.4 CFM, 551 L/min.
2.8 CFM, 78 L/min.
3.5 CFM, 100 L/min.
4.7 CFM, 133 L/min.
Dimensions (L x W x H):
18.2 x 6.1 x 9.1 in.
22.4 x 8.1 x 11.4 in.
Weight (English):
46.3 lb.
48.5 lb.
49.6 lb.
81.6 lb.
84.9 lb.
87 lb.
Unit Size:
Each
Description
- Welch Gardner Denver CRVpro Two-Stage Rotary Vane Vacuum Pump
- The robust vacuum pump CRVpro belongs to the new high-performance two-stage rotary vane pumps generation of Welch.
- The pump impresses with its long service life, absolute reliability and its low maintenance requirements.
- This has been enabled thanks to 3 major innovations:
- Its low running temperature, which slows down potential corrosion processes and reduces the oil consumption.
- Its large oil reservoir ensures a low chemical concentration, which contributes to the prolongation of the oil exchange intervals.
- Its special inside coating increases the chemical resistance of the pump.
- Scope of delivery: Pump with motor, 3 line cords (EU/UK/US), 2 liters of oil, centering ring with dirt trap, centering ring, 2 clamping rings.
Specifications
Specifications
| Max. Vacuum | 0.05 torr |
| Horsepower | 0.5 hp |
| Includes | Pump with Motor, 3 Line Cords (EU/UK/US), 2 L of Oil, Centering Ring with Dirt Trap, Centering Ring, 2 Clamping Rings |
| Motor Speed | 1450 rpm |
| Certifications/Compliance | cUL and CE |
| Dimensions (L x W x H) | 18.2 x 6.1 x 9.1 in. |
| Model | CRVpro 8 |
| Weight (English) | 49.6 lb. |
| Temperature (Metric) Max | 40°C |
| Temperature (Metric) Min. | 10°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction