missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ CRVpro™ Direct Drive Rotary Vane Vacuum Pump
The robust vacuum pump CRVpro belongs to the new high-performance two-stage rotary vane pumps generation of Welch.
Brand: Welch™ 3042-00
2009.89 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Welch Gardner Denver CRVpro Two-Stage Rotary Vane Vacuum Pump
- The robust vacuum pump CRVpro belongs to the new high-performance two-stage rotary vane pumps generation of Welch.
- The pump impresses with its long service life, absolute reliability and its low maintenance requirements.
- This has been enabled thanks to 3 major innovations:
- Its low running temperature, which slows down potential corrosion processes and reduces the oil consumption.
- Its large oil reservoir ensures a low chemical concentration, which contributes to the prolongation of the oil exchange intervals.
- Its special inside coating increases the chemical resistance of the pump.
- Scope of delivery: Pump with motor, 3 line cords (EU/UK/US), 2 liters of oil, centering ring with dirt trap, centering ring, 2 clamping rings.
Specifications
0.5 hp | |
1450 rpm | |
18.2 x 6.1 x 9.1 in. | |
46.3 lb. | |
10°C | |
Rotary Vane Vacuum Pump | |
1150 mL | |
230 V |
Pump with Motor, 3 Line Cords (EU/UK/US), 2 L of Oil, Centering Ring with Dirt Trap, Centering Ring, 2 Clamping Rings | |
cUL and CE | |
CRVpro 4 | |
40°C | |
50/60 Hz | |
2.8 CFM, 78 L/min. | |
2 x 10-3 mbar (1.5 x 10-3 torr) |