missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cryo Gloves - Elbow Length
Click to view available options
Size:
Medium
Large
Description
Safely handle samples from ultra-low and cryogenic storage with these cryo gloves which offer a high level of thermal protection.
- Comfortable, lightweight, and breathable protection
- Side release buckles for quick on/off
- Available in a variety of sizes
Specifications
Specifications
Description | Elbow Length |
Color | Blue |
Hand | Specific |
Size | Medium |
For Use With (Application) | Handling Samples from Ultra Low Temperature and Cryogenic Storage |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction