missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cryo Gloves - Mid-Arm Length
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Safely handle samples from ultra-low and cryogenic storage with these cryo gloves which offer a high level of thermal protection.
- Comfortable, lightweight, and breathable protection
- Side release buckles for quick on/off
- Available in a variety of sizes
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Description | Mid-Arm Length |
Color | Blue |
Hand | Specific |
Size | Medium |
For Use With (Application) | Handling Samples from Ultra Low Temperature and Cryogenic Storage |
Length (English) | 14 in. |
Length (Metric) | 35.6 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'