missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cryo Marker Pen Set

Label cryogenic vials to -200°C (-328°F) with the Thermo Scientific™ Cryo Marker Pen Set. The ink is fast-drying, nonsmearing and permanent.

Brand:  Thermo Scientific™ 4000222

Code : NEW

Additional Details : Weight : 0.40000kg

 View more versions of this product

Product Code. 15611105

  • £133.38 / Pack of 4
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

Label cryogenic vials to -200°C (-328°F) with the Thermo Scientific™ Cryo Marker Pen Set. The ink is fast-drying, nonsmearing and permanent.

  • Multicolor set includes four fine-tip pens in black, blue, green and red
Specifications

Specifications

Cryo Marker Pen Set; Black
-200°C, -328°F
cryovials and boxes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers