missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cryo.s Conical Bottom 1 mL Polypropylene Tubes with Internal Thread Cap
Made of high-grade polypropylene which guarantees high thermal resistance.
£108.94 - £110.48
Product Code | Brand | Closure Color | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Description | Price | Quantity & Availability | ||||
15962282
|
Greiner Bio-One
123263 |
Natural | Without writing area | ||||||
15982282
|
Greiner Bio-One
123277 |
Green | With writing area | ||||||
15902292
|
Greiner Bio-One
123279 |
Blue | With writing area | ||||||
15912292
|
Greiner Bio-One
123280 |
Red | With writing area | ||||||
15992282
|
Greiner Bio-One
123278 |
Yellow | With writing area | ||||||
Description
- Internal thread has silicone gasket
- With ID writing area and star foot base
- Sterile
- Non-pyrogenic and non-toxic
- Includes 150 white cap inserts
- Dia. x Height: 12.5 x 42mm
Specifications
Polypropylene | |
Sterile |