missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cryo.s Cryogenic Tubes with Internal Thread

Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
Closure Color:
Blue
Green
Natural
Red
Yellow
Bottom Shape:
Conical Bottom, Starfoot Base
Round
Round (Self-standing)
Round (Starfoot)
Round Bottom, Starfoot Base
Includes:
White writing area; cap inserts for labeling
Writing Area, Cap Inserts
Unit Size:
Pack of 300
Pack of 500
Description
- Free of detectable human DNA, endotoxins, DNase and RNase
- Sterile, non-pyrogenic, non-cytotoxic, no heavy metals contained
- CE-marked (CE/IVD)
- As a safety precaution Cryo.s should be stored in a freezer or exclusively in the gas phase over the liquid nitrogen
- Suitable for shipment by air
- With white, scratch-resistant writing area
- 150 inserts per case (for additional labelling on the cap)
- Suitable for storage at -20°C, -80°C and in the vapour phase of LN2
- Multiple cap colours and working volumes
- Ultra-pure medical grade, USP class VI certified polypropylene w/o leachables
- Accessory storages boxes and working racks available
Specifications
Specifications
| Product Type | Cryogenic Storage Tube |
| Closure Color | Yellow |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 2 mL |
| Bottom Shape | Round |
| Material | Polypropylene |
| Includes | Writing Area, Cap Inserts |
| Temperature Range (Metric) | -196°C to +121°C |
| Sterility | Sterile |
| Graduated | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction