missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Cryo.s Round Bottom 2 mL Polypropylene Tubes with Internal Thread Cap

Made of high-grade polypropylene which guarantees high thermal resistance.

Brand:  Greiner Bio-One 121263

 View more versions of this product

Product Code. 10218460

  • £158.17 / Pack of 500

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Internal thread has silicone gasket
  • With ID writing area
  • Sterile
  • Non-pyrogenic and non-toxic
  • Includes 150 white cap inserts
  • Polyethylener case
  • With or without star foot base
  • Dia. x Height: 12
    TRUSTED_SUSTAINABILITY
Specifications

Specifications

12.5 mm
Natural
Round
Internal
48 mm
ID Writing Area
Threaded
Cryogenic Storage Tube
2 mL
Polypropylene
ID writing area and 150 white cap inserts
Polyethylene case
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Greiner Bio-One Cryo.s Round Bottom 2 mL Polypropylene Tubes with Internal Thread Cap > Without star foot base; Natural cap

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.