missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cryo.s Round Bottom 5 mL Polypropylene Tube with Internal Thread Cap
Made of high-grade polypropylene which guarantees high thermal resistance.
Brand: Greiner Bio-One 124276
This item is not returnable.
View return policy
Description
- Internal thread has silicone gasket
- With ID writing area
- Sterile
- Non-pyrogenic and non-toxic
- Includes 100 white cap inserts
- Polyethylener case
- Dia. x Height: 12.5 x 86mm
Specifications
12.5 mm | |
With writing area | |
5 mL | |
Polypropylene | |
ID writing area, 100 white cap inserts and Polyethylener case | |
Sterile |
Cryogenic Storage Tube | |
Yellow | |
Round | |
Internal | |
86 mm | |
Threaded |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction