missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CryoBox™ Freezer Racks
Click to view available options
Holds:
12 CryoBoxes/Rack
16 CryoBoxes/Rack
4 CryoBoxes/Rack
7 CryoBoxes/Rack
9 CryoBoxes/Rack
Design:
Horizontal
Vertical
Dimensions (L x W x H):
14.3 x 14 x 50.2 cm
14.3 x 14 x 70.5 cm
14.3 x 67 x 14 cm
14.3. x 14 x 22.5 cm
22.5 x 44.4 x 14.3 cm
22.5 x 59.0 x 14.3 cm
8.4 x 8.3 x 22.5 cm
8.4 x 8.3 x 50.2 cm
Unit Size:
Each
Pack of 4
Description
Stack and organize standard cryogenic vial storage boxes with these freezer racks. Thermo Scientific™ CryoBox™ Freezer Racks include durable Thermo Scientific Nalgene™ Stainless Steel CryoBox Racks and Thermo Scientific Nunc™ aluminum racks that fit most common upright and chest freezers.
Warranty: 90 days
Specifications
Specifications
| Color | Silver |
| Dimensions (L x W x H) | 14.3 x 67 x 14 cm |
| Holds | 12 CryoBoxes/Rack |
| Design | Vertical |
| Material | Stainless Steel |
| Type | Cryogenic Box Storage Rack, Vertical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction