missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Cryobox with Grid Insert And Lid

Highest flexibility: Cryoboxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter

Brand:  Fisherbrand™ CRY-OFF-815Y

29.09 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 12767125

  • £67.50 / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Available with a water-repellent finish or with a waterproof plastic coating
  • Highest flexibility: Cryoboxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
  • The Cryoboxes can be used for larger vessels if the grid is removed
  • Ultra low temperature-resistant cardboard
Specifications

Specifications

Cardboard
Cryo Box
136 mm
75 mm
Square
10 x 10
136 mm
1 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Cardboard Cryobox with Grid Insert And Lid > Cryobox with Grid Insert And Lid

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.