missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoBoxes™
GREENER_CHOICE

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.

Brand:  Thermo Scientific™ 5026-1010

96.96 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 10069130

  • £341.00 / Pack of 10
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.

  • Durable, all-plastic cryoboxes for short- or long-term storage
  • Keyed lids on plastic cryoboxes prevent misalignment
  • Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
  • Printed grid on plastic lids for easy inventory management
  • Economical chipboard/cardboard cryoboxes for short term storage
  • Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
  • Available with dividers from 25 to 169 tube storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polycarbonate, 133 x 133 x 52mm
Polycarbonate
Cryo Box
Nalgene
10 x 10
5.25 in.
5.25 in.
2.06 in.
1.92 kg
Blue
Square
100 (1 to 1.5 mL Vials)
10/Pk., 10/Cs.
133 x 133 x 52 mm
133 mm
133 mm
52 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.