Learn More
Thermo Scientific™ CryoBoxes™
Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.
Brand: Thermo Scientific™ 378247
206.16 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 76
Additional Details : Weight : 1.17000kg
Description
Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.
- Durable, all-plastic cryoboxes for short- or long-term storage
- Keyed lids on plastic cryoboxes prevent misalignment
- Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
- Printed grid on plastic lids for easy inventory management
- Economical chipboard/cardboard cryoboxes for short term storage
- Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
- Available with dividers from 25 to 169 tube storage
Specifications
Chipboard, 75 x 75 x 51mm | |
White | |
Square | |
25 (1 to 1.8 mL Vials) | |
5 x 5 | |
2.88 in. | |
2.88 in. | |
2 in. | |
1.22 kg |
Nunc Cardboard Boxes | |
Cardboard | |
Cryo Box | |
1/Pk., 24/Cs. | |
2.88 x 2.88 x 2 in. (75 x 75 x 51 mm) | |
75 mm | |
75 mm | |
51 mm |