Learn More
Thermo Scientific™ CryoBoxes™
Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.
Brand: Thermo Scientific™ 5025-0505
54.00 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Description
Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.
- Durable, all-plastic cryoboxes for short- or long-term storage
- Keyed lids on plastic cryoboxes prevent misalignment
- Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
- Printed grid on plastic lids for easy inventory management
- Economical chipboard/cardboard cryoboxes for short term storage
- Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
- Available with dividers from 25 to 169 tube storage
Specifications
Polycarbonate, 76 x 76 x 52mm | |
Polycarbonate | |
Cryo Box | |
Nalgene | |
5 x 5 | |
3 in. | |
3 in. | |
2 in. | |
0.526 kg |
White | |
Square | |
25 (1.2 and 2 mL Vials) | |
8/Pk., 48/Cs. | |
3 x 3 x 2 in. | |
76 mm | |
76 mm | |
51 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.