Learn More
Thermo Scientific™ CryoBoxes™
Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.
Brand: Thermo Scientific™ 340061
412.04 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 76
Additional Details : Weight : 4.32900kg
Description
Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.
- Durable, all-plastic cryoboxes for short- or long-term storage
- Keyed lids on plastic cryoboxes prevent misalignment
- Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
- Printed grid on plastic lids for easy inventory management
- Economical chipboard/cardboard cryoboxes for short term storage
- Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
- Available with dividers from 25 to 169 tube storage
Specifications
Chipboard, 145 x 145 x 75mm | |
White | |
Square | |
100 (3.6 mL Vials) | |
10 x 10 | |
5.71 in. | |
5.71 in. | |
3.07 in. | |
4.73 kg |
Nunc Cardboard Boxes | |
Cardboard | |
Cryo Box | |
30/Pk., 30/Cs. | |
5.71 x 5.71 x 3.07 in. (145 x 145 x 75 mm) | |
145 mm | |
145 mm | |
75 mm |