missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CryoClaw
Retrieve vials, ampoules and cryoboxes from cryogenic vessels using the Thermo Scientific™ CryoClaw.
Brand: Thermo Scientific™ AY509X18
213.23 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
This item is not returnable.
View return policy
Description
Retrieve vials, ampoules and cryoboxes from cryogenic vessels using the Thermo Scientific™ CryoClaw.
- Rubber suction cups retrieve ampules or boxes that fall from racks or cans into cryogenic vessels
- Can also be used to reach overhead items or to safely move radioisotopes without touching containers
- Length 41in. (104cm)

Specifications
CryoClaw Ampule Remover | |
CryoClaw | |
All CryoPlus Models | |
Vials |
Product Suggestions
Customers who viewed this item also viewed
Cryopreservation Storage Equipment Brochure
File size: 4.4 MB
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ CryoClaw > 41 in.L
Spot an opportunity for improvement?Share a Content Correction