Learn More
Eppendorf™ CryoCube™ F101h ULT Freezer
The CryoCube F101h ultra-low temperature (ULT) freezer is ideal for under-bench storage of smaller sample collections. By providing reliable -80°C temperatures in a compact design, the CryoCube F101h offers long-lasting and safe sample storage.
Brand: Eppendorf™ F101340062
Additional Details : Weight : 120.36000kg
Description
- Vacuum insulation panels allow for increased internal capacity with the same footprint as traditionally foamed freezers
- Inner doors are gasketed as well as insulated, creating two separate compartments and minimizing cold air loss while you access your samples
- Easy-to-read LED control panel and alarm status
- Special vacuum vent with plunger ergonomically located to gain immediate access to your freezer
- Inner doors can be quickly removed without the need for tools for easier and faster defrosting
- Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
- Special low-temperature outer door seals allow gaskets to remain flexible at -86°C and prevent ice buildup for easy access to samples
- Password protection of alarm and temperature setpoints to prevent unauthorized setting changes
Specifications
ULT Freezer | |
101 L | |
Outer (1), Inner (2) | |
Painted Steel | |
VIP, Polyurethane Foam | |
CE | |
LCD | |
Alarm Module, Battery Back-up | |
UK | |
Industrial-grade | |
Small Sample Collections |
3.6 cu. ft. | |
-50°C to -86°C | |
1 | |
Stainless Steel | |
1 | |
Underbench | |
No | |
10 A | |
230 V | |
R290/R170 |