missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ F101h ULT Freezer, with LN2-Backup
The F101h ultra-low temperature (ULT) freezer is ideal for under-bench storage of smaller sample collections. By providing reliable -80 °C temperatures in a compact design, the CryoCube™ F101h offers long-lasting and safe sample storage.
£11930.00
Specifications
Capacity (Metric) | 101 L |
---|---|
Temperature Range | -50°C to -86°C |
No. of Doors | 1 |
Inner Doors | 2 |
Cabinet Material | Stainless Steel |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
16369636
|
Eppendorf™
F101343002 |
UK |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Vacuum insulation panels allow for increased internal capacity with the same footprint as traditionally foamed freezers
- Inner doors are gasketed as well as insulated creating 2 separate compartments minimizing cold air loss while you access your samples
- Easy-to-read LED control panel and alarm status
- Special vacuum vent with plunger ergonomically located to gain immediate access to your freezer
- Inner doors can be quickly removed without the need for tools for easier and faster defrosting
- Full stainless steel interior for easy cleaning during maintenance and defrost cycles
- Powder-coated steel exterior
- Special low-temperature outer door seals allow gaskets to remain flexible at –86 °C and prevent ice buildup for easy access to samples
- Password protection of alarm and temperature setpoints to prevent unauthorized setting changes
Specifications
101 L | |
1 | |
Stainless Steel | |
stainless steel | |
6 | |
33x48x64 cm | |
90 x 56.6 cm | |
LN2 (factory installed) | |
230 V | |
2-stage |
-50°C to -86°C | |
2 | |
Vacuum, Polyurethane Foam | |
Powder-coated Steel | |
Upright | |
56,6x90x83 cm | |
Optional | |
5 A | |
50 Hz | |
123 kg |