missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ F440n ULT Freezer, 440 L, AC, DoLe, 5, (EU/GB), LN2 Backup System
The Eppendorf CryoCube F440 ULT freezers offer a combination of minimal operating costs and superior sample protection. With a five-compartment layout and five inner doors for easy sample access, the solid insulation shields your valuable samples.
Brand: Eppendorf™ F440303031
Description
CryoCube™ F440n, 440 L, Classic Interface, Green Cooling Liquids, Air Cooling, 5 Shelves
- Volume: 440 L (15.5 ft3), e.g. up to 32,000 samples
- Efficient insulation, composed of traditional insulation (n-version) and vacuum insulation panels (h-version), saves energy
- Efficient compressor control system reduces cycle times to lower energy consumption and increases freezer longevity
- Automatic vent port on front door of upright CryoCube models improves energy consumption and enables fast sample access
- Lockable main switch to prevent switch-offs by accident
- Location for chart recorder for data documentation
- Ergonomic door handle of CryoCube models based on Eppendorf PhysioCare Concept™ requires less force and provides easier access
- Air-cooled
- Stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
Specifications
Freezers | |
440 L | |
Right | |
5 | |
Yes | |
89.8 x 95.5 x 195 cm (35.4 x 37.6 x 76.8 in.) | |
95.5 x 89.8 cm | |
7 A | |
230 V | |
8300 W | |
20 |
15.5 cu. ft. | |
5 | |
Polyurethane Foam | |
Classic Interface | |
2 | |
57.5 x 61.6 x 126.5 cm (22.6 x 24.3 x 49.8 in.) | |
No | |
EU, UK | |
50 Hz | |
R290/R170 |