missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F570n, CO2, EU/UK

The Eppendorf CryoCube F570 ULT freezers offer a combination of minimal operating costs and superior sample protection. With a five-compartment layout and five inner doors for easy sample access, the solid polyurethane foam shields your valuable samples.

Brand:  Eppendorf™ F571302031


15840.00 GBP valid until 2024-12-31
Use promo code "23275" to get your promotional price.



Additional Details : Weight : 295.00000kg

Product Code. 17182966

  • £16635.00 / Each
Estimated Shipment: 29-07-2024
to see stock.

Description

Description

  • CryoCube™ F570 series, 570 L, ULT freezer, with LED interface, green cooling liquids, and air-cooling, handle left side, 5 shelves, 230 V/50 Hz
  • Capacity: 570 L (20.1 ft³)
  • Consumes only 10.5 kWh/day (230 V)
  • Floor space needed: 102.5 x 85.2 cm
  • Holds up to 40,000 samples
  • Pull-down time to -80°C: 4 h
  • Compatible with CO2/LN2 injection system as backup for highest sample safety
Specifications

Specifications

570 L
Right
LED
2
89.8 x 110.3 x 193.6 cm (43.4 x 35.4 x 76.2 in.)
22.6 in.
76.2 in.
43.4 in.
110.3 cm
Key Lock
CO2 (factory installed)
EU, UK
10,500 W
R404A / R508B
5
Polyurethane Foam
Yes
57.5 x 76.5 x 126.5 cm (22.6 x 30.1 x 49.8 in.)
35.4 in.
89.8 cm
49.8 in.
30.1 in.
76.5 cm
Optional
7.0 A
230 V
2-stage
25
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers