Learn More
Eppendorf™ CryoCube™ F570n, EU/UK

The Eppendorf CryoCube F570 ULT freezers offer a combination of minimal operating costs and superior sample protection. With a five-compartment layout and five inner doors for easy sample access, the solid polyurethane foam shields your valuable samples.
Brand: Eppendorf™ F571300031
12716.66 GBP valid until 2025-12-31
Use promo code "25041" to get your promotional price.
Description
- CryoCube™ F570n, 570 L, ULT freezer, with LED interface, green cooling liquids, and air-cooling, handle left side, 5 shelves, 230 V/50 Hz (EU/GB)
- Volume: 570 L (20.1 ft³), e.g. up to 40,000 samples
- Efficient insulation, composed of traditional insulation and vacuum insulation panels, saves energy
- Efficient compressor control system reduces cycle times to lower energy consumption and increases freezer longevity
- Automatic vent port on front door of upright CryoCube models improves energy consumption and enables fast sample access
- Lockable main switch to prevent switch-offs by accident
- Location for chart recorder for data documentation
- Ergonomic door handle of CryoCube models based on Eppendorf PhysioCare Concept™ requires less force and provides easier access
- Air-cooled as well as water-cooled versions for further energy saving
- Stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior

Specifications
20.1 cu. ft. | |
5 | |
Polyurethane Foam | |
Yes | |
57.5 x 76.5 x 126.5 cm (22.6 x 30.1 x 49.8 in.) | |
35.4 in. | |
89.8 cm | |
76.8 in. | |
43.4 in. | |
110.3 cm | |
Optional | |
CO2 or LN2 Optional | |
EU, UK | |
8300 W | |
R290 / R170 |
570 L | |
Right | |
Classic | |
2 | |
89.8 x 110.3 x 193.6 cm (43.4 x 35.4 x 76.8 in.) | |
22.6 in. | |
57.5 cm | |
49.8 in. | |
30.1 in. | |
76.5 cm | |
Optional | |
7.0 A | |
230 V | |
2-stage | |
25 |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.