missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ F740
Polyurethane foam insulation combined with a highly efficient cooling system achieve and maintain ultra-low temperatures. Eppendorf™ CryoCube™ F740 is known for its energy efficiency, reliability, and worry-free, long-term sample preservation.
Specifications
Capacity (Metric) | 740 L |
---|---|
Inner Doors | 3 |
Insulation | Vacuum, Polyurethane Foam |
Certifications/Compliance | CE |
Warranty | 5 years |
Product Code | Brand | Model | No. of Racks per Kit | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | No. of Racks per Kit | Price | Quantity & Availability | ||||
15703409
|
Eppendorf™
F740320011 |
F740hi | 3 Shelves with Left Handle |
N/A
|
N/A | ||||
15922381
|
Eppendorf™
F740320021 |
F740hi | 3 Shelves with Right Handle |
N/A
|
N/A | ||||
15932381
|
Eppendorf™
F740320031 |
F740hi | 5 Shelves with Left Handle |
N/A
|
N/A | ||||
15942381
|
Eppendorf™
F740320041 |
F740hi | 5 Shelves with Right Handle |
N/A
|
N/A | ||||
15962381
|
Eppendorf™
F740320111 |
F740hiw | 3 Shelves with Left Handle |
N/A
|
N/A | ||||
15982381
|
Eppendorf™
F740320131 |
F740hiw | 5 Shelves with Left Handle |
N/A
|
N/A | ||||
Description
- Conventionally foamed, reinforced by vacuum insulation panels in the device body and door reinforced polyurethane insulation ensures efficient insulation
- External door with handle on the left or right for optimum space utilization in the laboratory
- Easy-to-read, flush mounted control panel at eye level and alarm function
- The insulated and sealed interior doors minimize cold losses when accessing the samples
- Equipped with either three or five compartments that can be equipped with Eppendorf racks or other well-known brands
- Each shelf has louvers for rapid temperature adjustment
- Ultra Freezers are suitable for storage and preservation of all types of biological materials / samples
Specifications
740 L | |
Vacuum, Polyurethane Foam | |
5 years |
3 | |
CE | |
230 V 50 Hz |