missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ F740hiw with Touchscreen Interface
Polyurethane foam insulation combined with a highly efficient cooling system achieve and maintain ultra-low temperatures. Eppendorf™ CryoCube™ F740 with Touchscreen Interface is known for its energy efficiency, reliability, and worry-free, long-term sample preservation.
£20530.00
Specifications
Description | Water-cooled |
---|---|
Capacity (Metric) | 740 L |
Door Style | Left Handle |
Inner Doors | 3 |
Insulation | Vacuum, Polyurethane Foam |
Product Code | Brand | Model | No. of Racks per Kit | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | No. of Racks per Kit | Price | Quantity & Availability | ||||
15972381
|
Eppendorf™
F740320112 |
F740hiw | 3 Shelves with Left Handle |
£20530.00
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
15992381
|
Eppendorf™
F740320132 |
F740hiw | 5 Shelves with Left Handle |
£20530.00
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
Description
- Conventionally foamed, reinforced by vacuum insulation panels in the device body and door reinforced polyurethane insulation ensures efficient insulation
- External door with handle on the left or right for optimum space utilization in the laboratory
- Easy-to-read, flush mounted control panel at eye level and alarm function
- The insulated and sealed interior doors minimize cold losses when accessing the samples
- Equipped with either three or five compartments that can be equipped with Eppendorf racks or other well-known brands
- Each shelf has louvers for rapid temperature adjustment
- Ultra Freezers are suitable for storage and preservation of all types of biological materials / samples
Specifications
Water-cooled | |
Left Handle | |
Vacuum, Polyurethane Foam | |
5 years | |
230 V 50 Hz |
740 L | |
3 | |
CE | |
F740hiw |