missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ F740h Air Cooled Freezer
Eppendorf™ CryoCube™ F740h Air Cooled Freezers offer secure sample protection and minimized running costs
£18030.00
Specifications
Capacity (Metric) | 740 L |
---|---|
Temperature (Setpoint) | Pull-down time to -80°C: 4 h 10 min |
Inner Doors | 3 |
Insulation | Vacuum, Polyurethane Foam |
Interior | Stainless Steel |
Product Code | Brand | Hinge Side | Shelves | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Hinge Side | Shelves | Price | Quantity & Availability | ||||
15958512
|
Eppendorf™
F740340012 |
Right | 3 |
£18030.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
15963014
|
Eppendorf™
F740340032 |
Right | 5 |
£18030.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
Description
- Classic, LED interface
- Green cooling liquids
- Air-cooling
- 100-240 V/50-60 Hz (GB)
- Volume: 740 L (26,1 ft3)
- Consumes only 11,8 kWh/day
- Holds up to 57,600 samples
- Pull-down time to -80°C: 4 h 10 min
- Interior: Stainless Steel
- Exterior: Powder-coated Steel
- Polyurethane Foam, Vacuum Insulation Panels
Specifications
740 L | |
3 | |
Stainless Steel | |
LED | |
62.1 × 86.5 × 139 cm | |
Password Protected | |
100 to 240 V, 50 to 60 Hz (GB) | |
R290 / R170 | |
Samples (57,600) |
Pull-down time to -80°C: 4 h 10 min | |
Vacuum, Polyurethane Foam | |
Powder-coated Steel | |
91.5 × 109.9 × 197.3 cm | |
No | |
Not Available | |
Consumes 11.8 kWh/day | |
357 to 366 kg | |
18 to 30 |