missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ F740hi with Touchscreen Interface
Known for their energy efficiency, reliability, and worry-free, long-term sample preservation. The polyurethane foam insulation (incl. vacuum insuation panels for CryoCube F740) combined with a highly efficient cooling system achieve and maintain ultra-low temperatures of -86°C.
£19950.00 - £20895.00
Specifications
Type | Air-cooled |
---|---|
Capacity (Metric) | 740 L |
Inner Doors | 3 |
Insulation | Vacuum, Polyurethane Foam |
Style | Upright |
Product Code | Brand | Door Style | Shelves | Electrical Requirements | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Door Style | Shelves | Electrical Requirements | Price | Quantity & Availability | |||
15823262
|
Eppendorf™
F740320022 |
Right Handle | 3 | 230 V 50 Hz |
£20895.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||
15830620
|
Eppendorf™
F740320032 |
Left Handle | 5 | 230 V 50 Hz |
£19950.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||
15952381
|
Eppendorf™
F740320042 |
Right Handle | 5 | 230 V 50 Hz |
£20895.00
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||
15722829
|
Eppendorf™
F740320012 |
Left Handle | 3 | 230 V 50 Hz |
£19950.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||
Description
- Conventionally foamed, reinforced by vacuum insulation panels in the device body and door reinforced polyurethane insulation ensures efficient insulation
- External door with handle on the left or right for optimum space utilization in the laboratory
- Easy-to-read, flush mounted control panel at eye level and alarm function
- The insulated and sealed interior doors minimize cold losses when accessing the samples
- Equipped with either three or five compartments that can be equipped with Eppendorf racks or other well-known brands
- Each shelf has louvers for rapid temperature adjustment
- Ultra Freezers are suitable for storage and preservation of all types of biological materials / samples
Specifications
Air-cooled | |
3 | |
Upright | |
230 V 50 Hz |
740 L | |
Vacuum, Polyurethane Foam | |
Gray | |
10,500 w |