missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube F740hi ULT Freezer, 3 Compartments, CO2 Backup
Innovative, highest quality, minus 86 °C ultra-low temperature freezer featuring green cooling, reduced power consumption, and a variety of configurable options.
Brand: Eppendorf™ F740322022
Description
- Natural refrigerants for future-proven cooling
- Automated vent port for quick re-access to samples
- Ergonomically designed door handle for smooth and easy operation
- Personalized access control for highest sample safety
- Proven two-stage compressor cascade systems for long-term working conditions
- Easy access to air filter enables regular cleaning and better performance
- Heavy-duty castors for easy movement when needed
- Vacuum-insulated panels reinforced with polyurethane forma insulation
- Intuitive user interface fore easy temperature setting and monitoring as well as data export via USB
- Robust stainless steel body for high sample safety and easy cleaning
- Internal probe head located in freezer center for reliable temperature measurement
- Lockable security plate protects power and alarm-off switches fro accidental shut-off
- Reduced power consumption translates to lower operating costs
- Engineered for quiet operation to provide better working
conditions - Increased sample storage capacity over its predecessors by 14 %
- Optimized temperature accuracy for safe sample storage
- Insulated inner doors with gaskets minimize temperature
fluctuation during samples access - Advanced interface models feature unique user access and logging
to provide the highest in sample security and safety - Inverter controller allows freezers to be used on 100, 115, 208, and
230 V circuits with a simple change of power cable - Models available with 3 or 5 inner compartments for flexible layout options
- Models available with left- or right-handled outer door for greater flexibility
- Models available with air cooling or water cooling configurations
- Models available with backup cooling configurations
- Models available with chart recorders
Specifications
Air-Cooled | |
Right Handle | |
Individual Certificate of Quality, complete with serial number, provided as standard for your documentation. | |
UK Plug | |
Right-Handled Door Model | |
98 x 109.9 x 197.3 cm | |
No | |
UK | |
R290/R170: Environmentally safe, HCFC-free and CFC-free refrigerants |
740 L | |
Stainless Steel | |
Yes | |
3 Inner Compartments | |
No | |
62.1 x 86.5 x 139 cm | |
CO2 (factory installed) | |
Integrated voltage inverter for flexible usage with 100 – 230 V mains / power supply. |