missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube F740hiw ULT Freezer, 5 Compartments, LN2 Backup
GREENER_CHOICE

Innovative, highest quality, minus 86 °C ultra-low temperature freezer featuring green cooling, reduced power consumption, and a variety of configurable options.

Brand:  Eppendorf™ F740323132

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15952421

  • ÂŁ23132.16 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Water-Cooled
Left Handle
Individual Certificate of Quality, complete with serial number, provided as standard for your documentation.
UK Plug
Left-Handled Door Model
98 x 109.9 x 197.3 cm
No
UK
R290/R170: Environmentally safe, HCFC-free and CFC-free refrigerants
740 L
Stainless Steel
Yes
5 Inner Compartments
Yes
62.1 x 86.5 x 139 cm
LN2 (factory installed)
Integrated voltage inverter for flexible usage with 100 – 230 V mains / power supply.
Product Suggestions

Product Suggestions

Videos

Videos

  • Eppendorf CryoCube F740 Series ULT Freezers
    Eppendorf CryoCube F740 Series ULT Freezers
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Eppendorf CryoCube F740 Series ULT Freezers

    SDS
    Documents Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Eppendorf™ CryoCube F740hiw ULT Freezer, 5 Compartments, LN2 Backup > Left-handled, UK Plug

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.