missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CryoCube FC660h Chest Freezer
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Use this ultra-low temperature freezer for storage and preservation of all types of biological samples. New Brunswick Scientific™ CryoCube FC660h Chest Freezers feature a high efficiency fan, compressor and condenser which decrease power consumption.
Brand: Eppendorf New Brunswick F660320001
14271.99 GBP valid until 2025-12-31
Use promo code "25041" to get your promotional price.
This item is not returnable.
View return policy
Description
- Premium seals for optimal temperature uniformity
- Vent port on side improves energy consumption and uniformity while providing easier access inside
- Additional vacuum insulated panels for energy savings
- Ergonomic handle requires less force and provides easy access
- New high-efficiency fan, compressor, and condenser
- Nearly 30 % lower energy costs compared to the CryoCube FC660
- Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
660 L | |
Stainless Steel | |
CryoCube FC660h Chest Freezer | |
208/230 V | |
R290/R170 |
-50°C to -86°C | |
40 | |
84 x 207 x 107.5 cm | |
50 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
CryoCube FC660h Chest Freezer >
Spot an opportunity for improvement?Share a Content Correction