Learn More
Thermo Scientific™ Cryogenic Box Dividers
Maximize storage capacity with Thermo Scientific™ Croygenic Boxes, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.
Brand: Thermo Scientific™ 4000014
Additional Details : Weight : 0.11100kg
Description
Maximize storage capacity with Thermo Scientific™ Croygenic Box Dividers, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.
For Cardboard boxes
- Vertical (2mL with 100 cell divider)
- Square (2, 4 or 5mL with 100 cell divider)
- Arrowhead (2, 4 or 5mL with 81 cell divider)
For Polycarbonate boxes
- Vertical (2mL with 100 or 81 cell division)
- Square (2mL with 100 or 81 cell division; 4mL with 81 cell division)
For Stainless-steel boxes†
- Square (2 or 4mL)
- Arrowhead (2mL)
Specifications
2mL with 100-cell divider | |
7.06 cu. ft. | |
CryoPlus 1,2,3,4 |
Fiberboard Box | |
2 mL | |
Boxes |