missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cryogenic Box Dividers
Shop All Thermo Scientific Products
Click to view available options
For Use With (Equipment):
Arrowhead Box
CryoPlus 1,2,3,4
Cryoboxes
Square Cryo Box
Type:
Cardboard Divider
Fiberboard Box
Liquid Phase Vertical Rack
Stainless Steel Box
Holds:
2 mL Vials
2 mL Vials with 100-cell Divider
2 mL Vials, 12 Cardboard Boxes (25-cell Divider)
4 mL Vials
4 mL Vials with 100-cell Divider
Vials
Vial Capacity:
25
40
81
100
300
Unit Size:
Each
Description
Maximize storage capacity with Thermo Scientific™ Croygenic Box Dividers, for use in Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage.
Cardboard boxes
- Vertical (2mL with 100 cell divider)
- Square (2, 4 or 5mL with 100 cell divider)
- Arrowhead (2, 4 or 5mL with 81 cell divider)
Polycarbonate boxes
- Vertical (2mL with 100 or 81 cell division)
- Square (2mL with 100 or 81 cell division; 4mL with 81 cell division)
Stainless-steel boxes†
- Square (2 or 4mL)
- Arrowhead (2mL)
Specifications
Specifications
| Type | Cardboard Divider |
| Capacity (Metric) | 5 mL |
| For Use With (Equipment) | Arrowhead Box |
| Includes | 81-cell |
| Vial Capacity | 81 |
| Holds | Vials |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction