Learn More
Heathrow Scientific™ Diversified Biotech Cryogenic Polyolefin Labels - Sheets
Designed to adhere without breaking in cryogenic freezer conditions. Diversified Biotech Cryogenic Polyolefin Labels can withstand extreme temperatures, boiling, autoclaving, caustic agents and centrifuging without peeling, cracking or degrading. Available in rolls or printer sheets in two sizes.
Brand: Heathrow Scientific™ HEALCRY-1200
110.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 03
Additional Details : Weight : 0.41220kg
Description
For secure uncompromised labeling for cryovials and microtubes.
- Disposable labels made with chemically inert, flexible polyolefin material.
- Acrylic adhesive adheres to most plastics (100% virgin PP tubes recommended), glass and metals.
- Unique label/adhesive combination expands and contracts together with temperature fluctuations.
- Pre-cut, peel off labels in convenient no-jam printer sheets.
- 38 x 19 mm labels ideal for general use labeling.
Withstands challenging lab environments and procedures.
- Temperature resistant from -196°C to +150°C.
- Cryogenic freezer storage conditions.
- Liquid and vapor phase LN2.
- Water baths to 100°C.
- Autoclaving and moderate ovens to 150°C.
- Resistant to most solvents and caustic agents.
- Centrifugation.
Specifications
Autoclavable | |
White | |
Sheet | |
Front | |
Labels | |
Labeling for items used in conjunction with cryogenic storage, LN2 use, centrifugation, autoclaving, water baths and boiling | |
5 | |
1200 Pk. | |
-320.8°F to +302°F | |
1.5 x 0.75 in. (38 x 19 mm) | |
38.1 mm | |
19 mm |
Acrylic | |
Matte | |
Polyolefin | |
Laser | |
Non-sterile | |
General Use Labeling | |
60 | |
38 x 19 mm | |
-196°C to +150°C | |
1.5 in. | |
0.75 in. |