missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Cryogenic Labels in Rolls for Thermal Printers
Click to view available options
Size (Metric):
12.7 x 23mm
12.7 x 38 mm
Unit Size:
Pack of 1000
Description
- Glove friendly
- Smudge resistant
- Available in two sizes
- 1000 labels per roll
Specifications
Specifications
| Color | White |
| For Use With (Application) | Cryogenic temperatures |
| Quantity | 1000/Pk. |
| Size (Metric) | 12.7 x 38 mm |
| Dimensions (LxW) | 38 x 12.7 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction