missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Cryogenic Label for Laser Printers
Cryogenic Label for Laser Printers is ideal for cryogenic storage, withstanding temperatures from -321°F to +302°F (-196°C to +150°C).
Brand: Cole-Parmer™ 06530-06
This item is not returnable.
View return policy
Description
- Will not jam laser printers.
- Resistant to detergents, oils, solvents, and caustic agents without peeling or falling off.
- These labels, which will not jam laser printers will withstand conventional and cryogenic storage to -321°F (-196°C), boiling water baths to 212°F (100°C), and dry heat up to 302°F (150°C).
- Labels adhere to most plastics, glass, and metals.
Specifications
Peel and Stick | |
Opaque | |
Single-side Printable | |
Labels | |
Labelling cryogenic storage tubes and racks | |
-321°F to +302°F | |
1.5 in. | |
0.75 in. |
White | |
Label | |
Laser | |
Non-sterile | |
Laser Printers | |
-196° to +150°C | |
38.1 mm | |
19 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Cryogenic Label for Laser Printers > Cryogenic Label; Dimensions (W x H): 38.1 mm x 19 mm (1.5 x 0.75 in.)
Spot an opportunity for improvement?Share a Content Correction