missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cryogenic Polyolefin Labels, Sheets

For secure uncompromised labeling of cryovials and microtubes. Designed to adhere without breaking in cryogenic freezer conditions. Cryogenic Polyolefin Labels can withstand extreme temperatures, boiling, autoclaving, caustic agents and centrifuging without peeling, cracking or degrading.

Brand:  Fisherbrand™ HEALCRY-1300

Product Code. 17583586

  • £87.05 / Pack of 840
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Temperature resistance -196°C to 150°C.
  • Liquid and vapor phase LN2, water baths to 100°C and autoclaving and moderate ovens to 150°C
  • Chemically inert resistant to most solvents and caustic agents.
  • Adhere to most plastics (100% virgin PP tubes recommended), glass and metals without cracking, peeling, or degrading
  • Flexible polyolefin material and acrylic adhesive
  • Unique combo expands and contracts together with temperature fluctuations
  • Autoclavable
  • Disposable
Specifications

Specifications

Autoclavable
White
Sheet
Laser
Non-sterile
Cryovials and Standard Microtubes
-320.8°F to 302°F
28 x 44 mm
28 mm
44 mm
Acrylic
Matte
Polyolefin
Labels
Labeling for Items Used in Conjunction with Cryogenic Storage, LN2 Use, Centrifugation, Autoclaving, Water Baths and Boiling
1000 Pk.
-196°C to +150°C
1.1 in.
1.7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.