missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Cryogenic Storage Box

Product Code. 10325002 Shop All Fisherbrand Products
Click to view available options
Color:
Assorted (Blue, Green, Orange, Purple, Yellow)
Blue
Green
Natural
Orange
Pink
Yellow
Unit Size:
Pack of 5

Product Code. 10325002

Only null left
Add to basket
Edge
Add to basket

Store up to 81 microtube and cryogenic vials in vibrantly colored boxes. Fisherbrand™ Polypropylene Microtube Storage Boxes are designed for quick visual identification and easy access within a compact footprint. Safe for low temperature storage.

Compact footprint for storage of up to 81 microtube and cryogenic vials.

  • Made from polypropylene
  • Store microtubes or cryogenic vials
  • Easy open, friction fit lid
  • Safe for low temperature storage
  • Tubes: 1.5/2.0mL
  • Wells: 81
  • Well Dia: 12.3mm
  • Autoclavable

Each Fisherbrand™ Microtube Storage box is designed for quick visual identification.

  • Uniform wells with location ID
  • Tube capacity is indicated on the outside of the box
  • Translucent vibrant colors with a frosted labeling area
  • Debossed with a distinctive wave design

Specifications

Closure Type Friction-Fit Lid
Color Yellow
Material Polypropylene
Shape Square
Type Cryo Storage Box
For Use With (Application) Microtube Storage
Holds 81
Quantity 5 Pack
Tube Array 9 x 9
Dimensions (L x W x H) 130 x 130 x 47 mm
Length (Metric) 130 mm
Width (Metric) 130 mm
Height (Metric) 47 mm
Weight (Metric) 0.75 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.