missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Cryogenic Tube with Screw Cap
Cryogenic Tube with Screw Cap designed for storage of biological material in the gas phase of liquid nitrogen.
£360.00 - £550.00
Specifications
Diameter (Metric) | 12.5 mm |
---|---|
Product Type | Cryogenic Storage Tube |
Description | γ-sterile |
Autoclavable | Autoclavable |
Thread Style | Internal |
Code produit | Marque | Bottom Shape | Capacity (Metric) | Prix | Quantité et disponibilité | ||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Bottom Shape | Capacity (Metric) | Prix | Quantité et disponibilité | ||||
10024220
|
BRAND™
114840 |
Flat, Self-standing | 1.2 mL |
£360.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10084090
|
BRAND™
114844 |
Flat, Self-standing | 4 mL |
£550.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10115880
|
BRAND™
114843 |
Round | 4 mL |
£480.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
Description
- Designed for storage of biological material, such as microorganisms, human and animal cells, etc. in the gas phase of liquid nitrogen
- Autoclavable at 121°C (2 bar), according to DIN EN 285
- Graduated
- Large frosted marking area and colored cap inserts for easy sample identification
- Temperature stability to -196°C
- CE-marked according to IVD-Directive 98/79 CE
- RNase-, DNase-, DNA and endotoxin-free
Spécification
12.5 mm | |
γ-sterile | |
Internal | |
Polypropylene |
Cryogenic Storage Tube | |
Autoclavable | |
Sterile | |
Screw Cap |