missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Cryogenic Tubes with Internal Thread Screw Cap
Manufactured from polypropylene. BRAND™ Cryogenic Tubes with Internal Thread Screw Caps include a large frosted marking area with colored cap inserts to provide easy sample identification. Graduated, U-bottom shape with 12.5mm outer diameter. Sterile, RNase-, DNase-, DNA and endotoxin-free. Temperature stability to -196 °C, and autoclavable at 121 °C (2 bar).
Brand: Brand™ 114842
327.63 GBP valid until 2024-10-31
Use promo code "21661" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from polypropylene
- Graduated
- Outer diamter: 12.5mm
- U-bottom
- Large frosted marking area and colored cap inserts provide easy sample identification.
- Temperature stability to -196 °C.
- γ-ray sterile (SAL 10-6) and autoclavable at 121 °C (2 bar).
- DIN EN 285, CE-marked according to IVD-Directive 98/79 CE.
- Cryogenic tubes are sterile, RNase-, DNase-, DNA and endotoxin-free.
Specifications
DIN EN 285, IVD-Directive 98/79 CE | |
Cryogenic Storage Tube | |
2.0 mL | |
Polypropylene | |
Yes | |
Yes | |
Screw Cap |
12.5 mm | |
Autoclavable | |
U-bottom | |
Up to 1.8 mL | |
Sterile | |
48 mm |